Check Availability
  • TURNSTILE 

    Turnstile, Right Entrance, Lock Exit

  • Item # 31HH26
  • Mfr. Model # 1102E-SS-LE-DA
Turnstile, Right Entrance,  Lock Exit
Qty
  • Web Price
    $6,776.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH26
Mfr. Model # 1102E-SS-LE-DA
UNSPSC #46151507
Shipping Weight 125.0 lbs
Country of Origin Canada *
Item Turnstile
Type Right Entrance, Lock Exit
Operation 1 Way
Style Drop Arm
Control Type Electric
Arm Opening (In.) 19
Overall Height (In.) 40
Overall Width (In.) 30
Overall Length (In.) 48
Material Stainless Steel
Finish Brushed
Rotation Right Hand
Voltage 24
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms