Check Availability
  • TURNSTILE 

    Token Box

  • Item # 2XHW4
  • Mfr. Model # TB
Token Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XHW4
Mfr. Model # TB
UNSPSC #55121729
Shipping Weight 6.5 lbs
Country of Origin Canada *
Item Token Box
Type 3 Arm
Overall Height (In.) 14
Overall Width (In.) 4-1/2
Overall Length (In.) 5-1/2
Finish Brushed Stainless Steel
Voltage 24 VDC
For Use With Electric Swing Gates and Electric Turnstiles
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms