Check Availability
  • TURNSTILE 

    Mechanical Gate, Lockable, Right, Entrance

  • Item # 5DJP1
  • Mfr. Model # 2050 Series
Mechanical Gate, Lockable, Right, Entrance
Qty
  • Web Price
    $2,165.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DJP1
Mfr. Model # 2050 Series
UNSPSC #46161510
Shipping Weight 43.0 lbs
Country of Origin Canada *
Item Mechanical Self-Closing Gate
Type Lockable
Operation One Way
Style Single Swing
Arm Opening (In.) 36
Overall Height (In.) 40-1/2
Overall Width (In.) 38
Overall Length (In.) 6-5/8
Material Steel
Finish Brushed Chrome
Rotation Right Hand
Includes Double Sided Signage
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms