Check Availability
  • TURNSTILE 

    Man Gate, One Way

  • Item # 3YME8
  • Mfr. Model # MG-PC-RH
Man Gate, One Way
Qty
  • Web Price
    $8,489.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YME8
Mfr. Model # MG-PC-RH
UNSPSC #46161510
Shipping Weight 350.0 lbs
Country of Origin Canada *
Item Man Gate
Operation 1 Way
Style Single Swing
Control Type Electric
Arm Opening (In.) 36
Overall Height (In.) 90
Overall Width (In.) 36
Overall Length (In.) 10
Material Steel
Finish Black Powder Coated
Rotation Right Hand
Voltage 24 VDC
For Use With Hi Gates
Includes Control Box, Micro Switch, Transformer and 6500 LB Mag Lock
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms