Check Availability
  • Turnstiles
  • TURNSTILE 

    Horizontal Rail, 6 Ft, Mirror Chrome

  • Item # 2VAX5
  • Mfr. Model # 1036-M
Horizontal Rail, 6 Ft, Mirror Chrome
Qty
  • Web Price
    $71.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VAX5
Mfr. Model # 1036-M
UNSPSC #46151505
Shipping Weight 6.6 lbs
Country of Origin Canada *
Item Horizontal Rail
Type 6 Ft
Overall Height (In.) 1-3/4
Overall Width (In.) 1-3/4
Overall Length (In.) 72
Material Steel
Finish Mirror Chrome
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In