Check Availability
  • TURNSTILE 

    Hi Gate Turnstile, Free Exit, 2 Way

  • Item # 3YMF2
  • Mfr. Model # HGGE-P-FE
Hi Gate Turnstile, Free Exit, 2 Way
Qty
  • Web Price
    $10,665.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMF2
Mfr. Model # HGGE-P-FE
UNSPSC #46161510
Shipping Weight 900.0 lbs
Country of Origin Canada *
Item Hi Gate Turnstile
Type Free Exit
Operation 2 Way
Control Type Electric
Overall Height (In.) 90
Overall Width (In.) 57
Overall Length (In.) 64
Material Steel
Finish Black Powder Coated
Rotation Two Way
Voltage 24 VDC
Includes Control Box, Micro Switch and Transformer
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms