Check Availability
  • TURNSTILE 

    Hi Gate Turnstile, Free Exit, 2 Way

  • Item # 3YME3
  • Mfr. Model # TGGM-P-FE
Hi Gate Turnstile, Free Exit, 2 Way
Qty
  • Web Price
    $19,372.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YME3
Mfr. Model # TGGM-P-FE
UNSPSC #46161510
Shipping Weight 1500.0 lbs
Country of Origin Canada *
Item Tandem Hi Gate Turnstile
Type Free Exit
Operation 2 Way
Control Type Mechanical
Overall Height (In.) 90
Overall Width (In.) 96
Overall Length (In.) 35
Material Steel
Finish Black Powder Coated
Rotation Counter/Clockwise
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In