Check Availability
  • TURNSTILE 

    Hi Gate Turnstile, Controlled Exit, 2 Way

  • Item # 3YMD6
  • Mfr. Model # TGGE-G-CE
Hi Gate Turnstile, Controlled Exit, 2 Way
Qty
  • Web Price
    $20,271.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMD6
Mfr. Model # TGGE-G-CE
UNSPSC #46161510
Catalog Page 0
Shipping Weight 1500.0 lbs
Country of Origin Canada *
Item Tandem Hi Gate Turnstile
Type Controlled Exit
Operation 2 Way
Control Type Electric
Overall Height (In.) 90
Overall Width (In.) 96
Overall Length (In.) 35
Material Steel
Finish Galvanized Steel
Rotation Counter/Clockwise
Voltage 24 VDC
Includes Control Box, Micro Switch and Transformer
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In