Check Availability
  • TURNSTILE 

    Hi Gate Turnstile

  • Item # 2XHX7
  • Mfr. Model # HGGE-S-LE
Hi Gate Turnstile
Qty
  • Web Price
    $16,777.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XHX7
Mfr. Model # HGGE-S-LE
UNSPSC #46151505
Shipping Weight 900.0 lbs
Country of Origin Canada *
Item Hi Gate Turnstile
Type Locking Exit
Operation 1 Way
Control Type Electric
Overall Height (In.) 90
Overall Width (In.) 57
Overall Length (In.) 64
Finish Brushed Stainless Steel
Rotation Counter/Clockwise
Voltage 24 VDC
Includes Control Box, Micro Switch and Transformer
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms