Check Availability
  • TURNSTILE 

    Hi Gate Turnstile

  • Item # 2XHW9
  • Mfr. Model # HGGM-G-FE
Hi Gate Turnstile
Qty
  • Web Price
    $8,623.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XHW9
Mfr. Model # HGGM-G-FE
UNSPSC #46151505
Shipping Weight 900.0 lbs
Country of Origin Canada *
Item Hi Gate Turnstile
Type Free Exit
Operation 2 Way
Control Type Mechanical
Overall Height (In.) 90
Overall Width (In.) 57
Overall Length (In.) 64
Finish Galvanized Steel
Rotation Counter/Clockwise
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms