Check Availability
  • TURNSTILE 

    Automatic Open/Close Gate,One Way

  • Item # 3YMG1
  • Mfr. Model # 5002-EX
Automatic Open/Close Gate,One Way
Qty
  • Web Price
    $10,375.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMG1
Mfr. Model # 5002-EX
UNSPSC #46161510
Shipping Weight 210.0 lbs
Country of Origin Canada *
Item Automatic Open/Close Gate
Operation One Way
Style Single Swing
Control Type Electric
Arm Opening (In.) 36
Overall Height (In.) 42
Overall Width (In.) 16-1/2
Overall Length (In.) 45
Material Stainless Steel
Finish Brushed
Rotation Right Hand
Voltage 120 V
Includes Standard Signage
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms