Check Availability
  • TURNSTILE 

    Automatic Open/Close Gate, 1 or 2 Way

  • Item # 31HH34
  • Mfr. Model # 4002-SS-34-FE
Automatic Open/Close Gate, 1 or 2 Way
Qty
  • Web Price
    $8,517.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH34
Mfr. Model # 4002-SS-34-FE
UNSPSC #46151507
Shipping Weight 125.0 lbs
Country of Origin Canada *
Item Automatic Open/Close Gate
Type Right Entrance, Free Exit
Operation 1 or 2 Way
Style Single Swing
Control Type Electric
Arm Opening (In.) 36
Overall Height (In.) 42
Overall Width (In.) 42
Overall Length (In.) 6
Material Stainless Steel
Finish Brushed
Rotation Right Hand
Voltage 110
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In