Check Availability
  • TUNGALOY 

    Jobber Drill Bit, #27, Solid Carbide

  • Item # 38UF47
  • Mfr. Model # DMXU1440VS AH170
Jobber Drill Bit, #27, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UF47
Mfr. Model # DMXU1440VS AH170
UNSPSC #27112801
Shipping Weight 0.04 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #27
Decimal Equivalent 0.1440
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Overall Length 2.050"
Grade AH170
Flute Length 0.780"
Application Metal Working
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.