Check Availability
  • TUNGALOY 

    Jobber Drill Bit, B, Solid Carbide

  • Item # 38UF46
  • Mfr. Model # DMXU2380VM AH170
Jobber Drill Bit, B, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UF46
Mfr. Model # DMXU2380VM AH170
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size B
Decimal Equivalent 0.2380
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Overall Length 3.190"
Grade AH170
Flute Length 1.340"
Application Metal Working
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.