Check Availability
  • TUNGALOY 

    Diamond Turning Insert, VNMG, 331, TM-AH110

  • Item # 38UE17
  • Mfr. Model # VNMG 331 TM AH110
Diamond Turning Insert, VNMG, 331, TM-AH110
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UE17
Mfr. Model # VNMG 331 TM AH110
UNSPSC #23171618
Shipping Weight 0.28 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 331
Chip-Breaker TM
Grade AH110
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.187"
Nose Radius 0.016"
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Negative
No. of Edges 4
Mounting Hole Dia. 0.150"
Mounting Style Clamp-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.