Check Availability
  • TUNGALOY 

    Diamond Turning Insert, CNMG, 432, SM-T6120

  • Item # 38UD74
  • Mfr. Model # CNMG 432 SM T6120
Diamond Turning Insert, CNMG, 432, SM-T6120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UD74
Mfr. Model # CNMG 432 SM T6120
UNSPSC #23171618
Shipping Weight 0.22 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker SM
Grade T6120
Insert Application Medium
Workpiece Compatibility Stainless (M)
Relief Angle 0 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.187"
Nose Radius 0.031"
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp-On
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.