Check Availability
  • TUNGALOY 

    Diamond Turning Insert, CNMG, 432, DM-T9105

  • Item # 38UD71
  • Mfr. Model # CNMG 432 DM T9105
Diamond Turning Insert, CNMG, 432, DM-T9105
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UD71
Mfr. Model # CNMG 432 DM T9105
UNSPSC #23171618
Shipping Weight 0.23 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker DM
Grade T9105
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.187"
Nose Radius 0.031"
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.