Check Availability
  • TUNGALOY 

    Diamond Turning Insert, CCMT, 32.52, PM-T9125

  • Item # 38UC97
  • Mfr. Model # CCMT 32.52 PM T9125
Diamond Turning Insert, CCMT, 32.52, PM-T9125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UC97
Mfr. Model # CCMT 32.52 PM T9125
UNSPSC #23171618
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 32.52
Chip-Breaker PM
Grade T9125
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.156"
Nose Radius 0.031"
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.