Check Availability
  • TUNDRA 

    1" Thick, Pre-Slit Polyethylene Pipe Insulation, 6 ft. Insulation Length

  • Item # 2CKD8
  • Mfr. Model # 6XE100200
1" Thick, Pre-Slit Polyethylene Pipe Insulation, 6 ft. Insulation Length
Qty
  • Web Price
    $16.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help prevent heat gain and condensation or frost formation on water and air conditioning lines with this durable TUNDRA pipe insulation. You can quickly slide the insulation over pipe or tubing. Just slit the insulation lengthwise when applying to existing tubes. It can be used with 320 or 620 contact adhesive or other approved sealing system.
Show More Close
 

Technical Specifications

Item # 2CKD8
Mfr. Model # 6XE100200
UNSPSC #30141505
Catalog Page 2829
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Pipe Insulation
Insulation Body Material Polyethylene
Type - Pipe Insulation Pre-Slit
Wall Thickness - Insulation 1"
Insulation Length 6 ft.
Fits Pipe Size - Pipe Insulation 1-1/2"
Insulation Nominal I.D. 2"
Insulation Temp. Range -160 Degrees to 200 Degrees F
Insulation Approx. R Value 5.50
Pipe Insulation Item Pipe Insulation
Color Black
Standards ASTM C 1427
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In