Check Availability
  • TUFTILE 

    Yellow ADA Warning Pad, 4 ft. x 2 ft. x 13/32"

  • Item # 21EH59
  • Mfr. Model # TT2448-SA-YEL-1
Yellow ADA Warning Pad, 4 ft. x 2 ft. x 13/32" ADA Pad,Yellow,4 ft. x 2 ft. ADA Pad,Yellow,4 ft. x 2 ft. ADA Pad,Yellow,4 ft. x 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This raised, truncated-dome pad can be felt by the visually impaired with their feet and tapping cane; beveled edges help reduce tripping hazards. The unbreakable, flexible urethane material conforms to fit dips, slopes, and inclines in sidewalks and intersections. It installs quickly and easily onto cured concrete with the included stainless steel fasteners, sealant, and masonry bit.
Show More Close
 

Technical Specifications

Item # 21EH59
Mfr. Model # TT2448-SA-YEL-1
UNSPSC #40141701
Catalog Page 1836
Shipping Weight 14.35 lbs
Country of Origin USA *
Installs to Surface Concrete
ADA Pads Installation Method Anchors, Fasteners, Sealant
Color Yellow
Length 4 ft.
Width 2 ft.
Depth 13/32"
Material Proprietary UV Resistant Thermo-Polymer
Item ADA Warning Pad
Design Raised Truncated Domes
Includes Anchors, Stainless Steel Tamper-Resistant Fasteners, Masonry Bit, Sealant
Standards ADAAG / PROW / CA TITLE 24
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms