Check Availability
  • TUFTILE 

    Colonial Red ADA Warning Pad, 2 ft. x 2 ft. x 13/32"

  • Item # 21EH43
  • Mfr. Model # TT2424-WS-CRD-1
Colonial Red ADA Warning Pad, 2 ft. x 2 ft. x 13/32" ADA Pad,Colonial Red,2 ft. x 2 ft. ADA Pad,Colonial Red,2 ft. x 2 ft. ADA Pad,Colonial Red,2 ft. x 2 ft. ADA Pad,Colonial Red,2 ft. x 2 ft. ADA Pad,Colonial Red,2 ft. x 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replaceable, raised, truncated-dome pad can be pressed into freshly poured concrete to provide a tactile warning marking that the visually impaired can feel with their feet and tapping cane. Made of UV stabilized, high-impact polymer that is impact-, slip-, and wear-resistant. Includes factory-installed anchors with tamper-resistant stainless steel fasteners.
Show More Close
 

Technical Specifications

Item # 21EH43
Mfr. Model # TT2424-WS-CRD-1
UNSPSC #40141701
Catalog Page 1836
Shipping Weight 6.03 lbs
Country of Origin USA *
Installs to Surface Concrete
ADA Pads Installation Method Anchors, Wet Set
Color Colonial Red
Length 2 ft.
Width 2 ft.
Depth 13/32"
Material Proprietary UV Resistant Thermo-Polymer
Item ADA Warning Pad
Design Raised Truncated Domes
Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners
Standards ADAAG / PROW / CA TITLE 24
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms