Check Availability
  • TUFTILE 

    Brick Red ADA Warning Pad, 5 ft. x 2 ft. x 13/32"

  • Item # 20VA60
  • Mfr. Model # TT2460-SA-BRD-1
Brick Red ADA Warning Pad, 5 ft. x 2 ft. x 13/32" ADA Warning Pad,Brick Red,5ft Lx2 ft.W
Qty
  • Web Price
    $331.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Replaceable, raised, truncated-dome pad can be pressed into freshly poured concrete to provide a tactile warning marking that the visually impaired can feel with their feet and tapping cane. Made of UV stabilized, high-impact polymer that is impact-, slip-, and wear-resistant. Includes factory-installed anchors with tamper-resistant stainless steel fasteners.
Show More Close
 

Technical Specifications

Item # 20VA60
Mfr. Model # TT2460-SA-BRD-1
UNSPSC #31201513
Catalog Page 1836
Shipping Weight 22.0 lbs
Country of Origin USA *
Installs to Surface Concrete
ADA Pads Installation Method Anchors, Fasteners, Sealant
Color Brick Red
Length 5 ft.
Width 2 ft.
Depth 13/32"
Material Proprietary UV Resistant Thermo-Polymer
Item ADA Warning Pad
Design Raised Truncated Domes
Includes Anchors, Stainless Steel Tamper-Resistant Fasteners, Masonry Bit, Sealant
Standards ADAAG / PROW / CA TITLE 24
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms