Check Availability
  • TUFFTRAK 

    Ground Protection Mat, Medium Duty, 13-1/2 ft. L, 6 ft. W, Load Capacity: 150,000 lb., Black

  • Item # 402K68
  • Mfr. Model # TTXL
Ground Protection Mat, Medium Duty, 13-1/2 ft. L, 6 ft. W, Load Capacity: 150,000 lb., Black
Qty
  • Web Price
    $3,040.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K68
Mfr. Model # TTXL
UNSPSC #46182104
Shipping Weight 794.0 lbs
Country of Origin United Kingdom *
Ground Traffic Level Medium Duty
Mat Length 13-1/2 ft.
Mat Width 6 ft.
Load Capacity 150,000 lb.
Mat Surface Pattern Chevron
Mat Thickness 1-13/16"
Mat Connection Style Linked
Mat Color Black
Color Black
Thickness 1-13/16"
Material High Molecular Weight Polyethylene
Weight 794 lb.
Item Ground Protection Mat
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms