Check Availability
  • TUF-TUG 

    Web Strap Puller, 3000 lb. Load Capacity

  • Item # 6XDZ6
  • Mfr. Model # TT6000-6W
Web Strap Puller, 3000 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This web-strap puller has a large ratchet diameter with a high tooth count to permit accurate positioning of loads. The dual ratchet drive mechanism is designed for lasting durability in electrical utility work, construction, and industrial maintenance/repair operations. Heat treated, drop forged, zinc plated, and corrosion resistant, the safety-latched hooks rotate 360°. The web-strap is nonconductive when clean and dry.
Show More Close
 

Technical Specifications

Item # 6XDZ6
Mfr. Model # TT6000-6W
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 23.01 lbs
Country of Origin USA *
Item Web Strap Puller
Load Capacity 3000 lb.
Pull Capacity 6000 lb.
Hoist Lift 6 ft.
Hook Opening 1-1/8"
Min. Between Hooks 24"
Ratchet Dual Interlocking
Lever Length 36"
Reeving 1
Finish Zinc Plated
Body Material Steel
Strap Material Nylon
Strap Width 1-3/4"
Standards ASME B30.21
Includes Safety Latch Hooks
* This product's country of origin is subject to change

Compliance and Restrictions