Check Availability
  • TUF-TUG 

    Ratchet Puller, 1250/2500 lb. Lifting Capacity, 20/10 ft. Cable Length

  • Item # 4ZA73
  • Mfr. Model # TT25/50-20CDC
  • (1)
Ratchet Puller, 1250/2500 lb. Lifting Capacity, 20/10 ft. Cable Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZA73
Mfr. Model # TT25/50-20CDC
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 25.99 lbs
Country of Origin USA *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Lifting Capacity 1250/2500 lb.
Pull Capacity 2500/5000 lb.
Cable or Rope Length 20/10 ft.
Min. Between Hooks 27"
Cable or Rope Dia. 1/4"
Finish Zinc Plated and Black Paint
Hook Opening 1"
Material Steel
Ratchet Dual Interlocking
Standards ASME B30.21
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions