Check Availability
Ratchet Puller, 1500 lb. Lifting Capacity, 25 ft. Cable Length
  • TUF-TUG 

    Ratchet Puller, 1500 lb. Lifting Capacity, 25 ft. Cable Length

  • Item # 48XW05
  • Mfr. Model # TT15/30-25CDC/LF
Qty
Invalid Quantity
Share This Product Add to List

Product Details

TUF-TUG Cable Puller has dual interlocking ratchet drive design centers load stresses across unit for easier operation while lifting or pulling. Made from zinc-plated solid steel construction with heat-treated levers and fasteners provides extra strength and durability. Unit can be used in single- and double-line configuration.
Show More Close
 

Technical Specifications

Item # 48XW05
Mfr. Model # TT15/30-25CDC/LF
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 49.0 lbs
Country of Origin USA *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Lifting Capacity 1500 lb.
Pull Capacity 3000 lb.
Cable or Rope Length 25 ft.
Min. Between Hooks 31"
Cable or Rope Dia. 7/32"
Finish Zinc Plated
Hook Opening 13/16"
Material Carbon Steel
Ratchet Dual Interlocking
Standards ASME B30.21
Hoist Mount Hook Mounted - No Trolley

* This product's country of origin is subject to change

Compliance and Restrictions