Check Availability
  • TUF-STEEL 

    Bevel Seat Gasket, 2-7/8" Inside Dia., 3-29/64" Outside Dia., Tuf-Steel, 3" Tube Size

  • Item # 35YX30
  • Mfr. Model # 40BSS-TS-300
Bevel Seat Gasket, 2-7/8" Inside Dia., 3-29/64" Outside Dia., Tuf-Steel, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in sanitary piping systems in the beverage, dairy, food, and pharmaceutical industries.
Show More Close
 

Technical Specifications

Item # 35YX30
Mfr. Model # 40BSS-TS-300
UNSPSC #31181503
Catalog Page 2784
Shipping Weight 0.047 lbs
Country of Origin USA *
Item Gasket
Tube Size 3"
Connection Bevel Seat
Material of Construction Tuf-Steel
Inside Dia. 2-7/8"
Outside Dia. 3-29/64"
Thickness 3/32"
Temp. Range -350 Degrees to 550 Degrees F
Metal Detectable Yes
Standards FDA, CLASS VI
Compliance FDA, CLASS VI
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).