Check Availability
  • TSUBAKI 

    Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 60 Number of Teeth

  • Item # 5XXZ9
  • Mfr. Model # 40SDS60
Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 60 Number of Teeth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Quick Detachable Bushed Bore Roller Chain Sprocket is designed for use with standard roller chain. It is constructed of hardened high-carbon, heat-treated steel alloy for strength and durability in a range of industrial applications. Bushings required.
Show More Close
 

Technical Specifications

Item # 5XXZ9
Mfr. Model # 40SDS60
UNSPSC #31171901
Catalog Page 116
Shipping Weight 6.27 lbs
Country of Origin China *
Item Sprocket
Item - Roller Chain Sprockets Roller Chain Sprocket
Industry Chain Size 40
Number of Teeth - Sprockets 60
Sprocket Bore Type Quick Detachable Bushed Bore
Outside Dia. 9.840"
Number of Chain Rows Single
Material - Sprockets Carbon Steel
Bushing Required - Sprockets SDS
Max. Bore - Sprockets 2"
Pitch Dia. 9.554"
Sprocket Hub Type Type B
Length through Bore (In.) 3/4
Hub Dia. (In.) 3-1/2
* This product's country of origin is subject to change

Alternate Search Terms