Check Availability
  • TSUBAKI 

    Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 70 Number of Teeth

  • Item # 20UE87
  • Mfr. Model # 40SK70
Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 70 Number of Teeth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSI standard sprocket for use with standard roller chain. Constructed of hardened high-carbon, heat-treated steel alloy. Bushings required.
Show More Close
 

Technical Specifications

Item # 20UE87
Mfr. Model # 40SK70
UNSPSC #31171901
Catalog Page 116
Shipping Weight 9.2 lbs
Country of Origin China *
Item Single Strand Sprocket
Item - Roller Chain Sprockets Roller Chain Sprocket
Industry Chain Size 40
Number of Teeth - Sprockets 70
Sprocket Bore Type Quick Detachable Bushed Bore
Outside Dia. 11.430"
Number of Chain Rows Single
Material - Sprockets Carbon Steel
Bushing Required - Sprockets SK
Max. Bore - Sprockets 2-5/8"
Pitch Dia. 11.145"
Sprocket Hub Type Type B
Length through Bore (In.) 1-1/4
Hub Dia. (In.) 3-7/8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms