Check Availability
  • TSUBAKI 

    Carbon Steel Roller Chain, Chain Length: 10 ft., For Industry Chain Size: 40

  • Item # 1YGR1
  • Mfr. Model # 40HPB
Carbon Steel Roller Chain, Chain Length: 10 ft., For Industry Chain Size: 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Single-Strand Roller Chain is designed to help transfer motion from one set of sprockets to another.
Show More Close
 

Technical Specifications

Item # 1YGR1
Mfr. Model # 40HPB
UNSPSC #31151603
Shipping Weight 3.65 lbs
Country of Origin Japan *
Item Roller Chain
Roller Chain Item Roller Chain
Roller Chain Type Hollow Pin
Industry Chain Size 40
Chain Material Carbon Steel
Number of Strands Single
Industry Chain Pitch 1/2"
Chain Overall Width 0.689"
Chain Length 10 ft.
Chain Roller Dia. 0.312"
Roller Bushing Width 0.312"
Max. Allowable Load 397 lb.
Chain Tensile Strength 2430 lb.
Temp. Range 15 Degrees to 300 Degrees F
Pin Type Riveted
Lubrication SAE 10 to SAE 50
Standards American National Standards Institute (ANSI)
Includes (1) Connecting Link
Pin Link Plate Thickness 0.060"
Roller Link Plate Height 0.472"
Inside Pin Dia. 0.157"
Outside Pin Dia. 0.224"
Pin Length 0.689"
Rivet End to Center Line 0.315"
Connecting End to Center Line 0.374"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov