Check Availability
  • TSUBAKI 

    Carbon Steel Leaf Chain Clevis Connector, For Industry Chain Size: BL834, EA 1

  • Item # 1YKY7
  • Mfr. Model # BL834CL
Carbon Steel Leaf Chain Clevis Connector, For Industry Chain Size: BL834, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TSUBAKI leaf chain and mating clevis connector is designed for use in lifting and balancing applications such as forklift masts and spinning frames. Often used as counterweight chains for machine tools, elevators, and oven doors. Chain runs over sheaves rather than sprockets. The mating clevis connectors, or links, connect the leaf chain (sold separately) to a clevis. Hardened-steel construction.
Show More Close
 

Technical Specifications

Item # 1YKY7
Mfr. Model # BL834CL
UNSPSC #31151603
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Clevis Connector
Clevis Connector Item Leaf Chain Clevis Connector
Industry Chain Size BL834
Industry Chain Pitch 1"
Chain Lacing 3 x 4
Chain Link Overall Width 1.281"
Chain Pin Dia. 0.375"
Chain Link Material Carbon Steel
Pin Length 1.281"
Pin Link Plate Thickness 0.156"
Hole Dia. 0.3768"
Pin Type Riveted
Tensile Strength 34,800 lb.
Lubrication SAE 10 to SAE 50
Temp. Range 15 to 300F
Agency Compliance American National Standards Institute (ANSI)
* This product's country of origin is subject to change

Compliance and Restrictions