Check Availability
  • TSI ALNOR 

    Lab Fume Hood Monitor, 0 to 1000 fpm, 9V

  • Item # 8AKG7
  • Mfr. Model # 405-D
Lab Fume Hood Monitor, 0 to 1000 fpm, 9V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AKG7
Mfr. Model # 405-D
UNSPSC #41112509
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Lab Fume Hood Monitor
Velocity 0 to 1000 fpm
Voltage Rating 9
Width 3-1/8"
Height 6"
Depth 1-3/4"
Display Type Colored Bar Graph
Includes Transformer, Integral Thermal Sensor, Audible and Visual Alarm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms