Check Availability
  • TSI ALNOR 

    Air Flow Capture Hood, ±3% of Reading Accuracy, Hoods Included: 2 ft. x 2 ft.

  • Item # 53XX16
  • Mfr. Model # EBT731-STA
Air Flow Capture Hood, ±3% of Reading Accuracy, Hoods Included: 2 ft. x 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX16
Mfr. Model # EBT731-STA
UNSPSC #41112509
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Air Flow Capture Hood
Hoods Included 2 ft. x 2 ft.
CFM Range 25 to 2500
Accuracy +/-3% of Reading
Differential Pressure Range +/-15" WC, 3735 Pa
Temp. Range 14 Degrees to 140 Degrees F
Base Dia. 18"
Height 42"
Display Backlit
Battery Life Minimum 10 Hours
Battery Type AA Alkaline
Includes Wheeled Luggage Style Carrying Case, Detachable Micromanometer, (4) AA Rechargeable NiMH Batteries, Multi Country AC Adaptor, 18" Pilot Probe, (2) Static Pressure Probes, 16 ft. Tubing, USB Cable
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions