Check Availability
  • TSI ALNOR 

    Air Flow Capture Hood, ±3% of Reading ±5 CFM Accuracy, Hoods Included: 2 ft. x 2 ft.

  • Item # 4KF78
  • Mfr. Model # 6200D
Air Flow Capture Hood, ±3% of Reading ±5 CFM Accuracy, Hoods Included: 2 ft. x 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LoFlo Balometer® Kit measures very low air flow rates. Capture hood channels and concentrates air flow volume to help assure fast, repeatable measurements. Simulated analog display. 3-1/2-digit LCD. 20-hr. battery life. Can be used in tight spaces.
Show More Close
 

Technical Specifications

Item # 4KF78
Mfr. Model # 6200D
UNSPSC #41112509
Catalog Page 616
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Air Flow Capture Hood
Hoods Included 2 ft. x 2 ft.
CFM Range 10 to 500
Accuracy +/-3% of Reading +/-5 CFM
Base Dia. 13.3"
Height 34-1/2"
Display Digital
Battery Life Minimum 10 Hours
Battery Type C Alkaline
Includes Base, 2 x 2 Hood, Handles, and Case
* This product's country of origin is subject to change

Compliance and Restrictions