Check Availability
  • TSI ALNOR 

    Air Flow Capture Hood, ±3% of Full Scale Accuracy, Hoods Included: 2 ft. x 2 ft.

  • Item # 3ATR8
  • Mfr. Model # ABT701
Air Flow Capture Hood, ±3% of Full Scale Accuracy, Hoods Included: 2 ft. x 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ATR8
Mfr. Model # ABT701
UNSPSC #41112509
Catalog Page 616
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Air Flow Capture Hood
Hoods Included 2 ft. x 2 ft.
CFM Range 30 to 1000
Accuracy +/-3% of Full Scale
Temp. Range 32 to 140 Degrees F
Base Dia. 18"
Height 42"
Display Analog Meter
Battery Life Minimum 12 Hours
Battery Type AA Alkaline
Includes Base, Meter, 2 x 2 Hood, Case, and Batteries
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions