Check Availability
  • TRUE TEMPER 

    Weed Cutter, Handle Material Wood, Blade Material Steel, Straight/Serrated, 14"

  • Item # 3ZC28
  • Mfr. Model # 1945000
Weed Cutter, Handle Material Wood, Blade Material Steel, Straight/Serrated, 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to cut back weeds and tall grass.
Show More Close
 

Technical Specifications

Item # 3ZC28
Mfr. Model # 1945000
UNSPSC #27112201
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Weed Cutter
Handle Type Straight
Handle Material Wood
Handle Length 30"
Blade Width 2-1/2"
Blade Length 14"
Blade Material Steel
Blade Edge Straight/Serrated
Application Cuts Weeds and Tall Grass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms