Check Availability
Snow Pusher, Polycarbonate Blade Material, 20" Blade Width, 19" Blade Height
  • TRUE TEMPER 

    Snow Pusher, Polycarbonate Blade Material, 20" Blade Width, 19" Blade Height

  • Item # 22D136
  • Mfr. Model # 193025500
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22D136
Mfr. Model # 193025500
UNSPSC #22101531
Catalog Page 993
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material Polycarbonate
Blade Width 20"
Blade Height 19"
Handle Length 27-1/2"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers Integrated Mid-Grip
Weight 8 lb.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions