Check Availability
Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade Width, 21" Blade Height
  • TRUE TEMPER 

    Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade Width, 21" Blade Height

  • Item # 22D135
  • Mfr. Model # 1625300
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22D135
Mfr. Model # 1625300
UNSPSC #22101531
Catalog Page 993
Shipping Weight 6.0 lbs
Country of Origin Canada *
Item Snow Pusher
Blade Material Polycarbonate, Steel
Blade Width 26"
Blade Height 21"
Handle Length 32"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers Integrated Mid-Grip
Weight 5 lb. 6 oz.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions