Check Availability
  • TRUE TEMPER 

    Snow Brush and Scraper with 36" Fixed Handle, Black/Yellow

  • Item # 45PE56
  • Mfr. Model # ABTT3612GR
Snow Brush and Scraper with 36" Fixed Handle, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PE56
Mfr. Model # ABTT3612GR
UNSPSC #47131605
Shipping Weight 0.92 lbs
Country of Origin Canada *
Item Snow Brush and Scraper
Head Width 4-1/2"
Blade Height 1/2"
Handle Length 36"
Handle Type Fixed
Handle Material Aluminum
Grip Foam
Color Black/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In