Check Availability
Pinch Point Bar,  48" L X 1" W, Tempered Steel
  • TRUE TEMPER 

    Pinch Point Bar, 48" L X 1" W, Tempered Steel

  • Item # 6DPV7
  • Mfr. Model # 1161400
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6DPV7
Mfr. Model # 1161400
UNSPSC #27112502
Catalog Page 823
Shipping Weight 9.27 lbs
Country of Origin India *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 48"
Overall Width 1"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1"
Material Tempered Steel
Color Black
Features Pry and Move Heavy Objects with Ease. Heavy-Duty Steel. Type, Wrecking/Pry
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms