Check Availability
  • TRUE TEMPER 

    Pinch Point Bar, 60-1/2" L X 1-1/4" W, Tempered Steel

  • Item # 6DPV4
  • Mfr. Model # 1160100
Pinch Point Bar,  60-1/2" L X 1-1/4" W, Tempered Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DPV4
Mfr. Model # 1160100
UNSPSC #27112502
Catalog Page 823
Shipping Weight 17.74 lbs
Country of Origin India *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 60-1/2"
Overall Width 1-1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/4"
Dia. 1"
Material Tempered Steel
Color Black
Features Medium Carbon Steel Construction for Durability and Safety
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms