Check Availability
Pinch Point Bar,  60" L X 2-3/4" W, Steel
  • TRUE TEMPER 

    Pinch Point Bar, 60" L X 2-3/4" W, Steel

  • Item # 21YM29
  • Mfr. Model # 1174300
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21YM29
Mfr. Model # 1174300
UNSPSC #27112502
Catalog Page 823
Shipping Weight 13.91 lbs
Country of Origin India *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 60"
Overall Width 2-3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1"
Material Steel
Color Black
Features Diamond Point, Hexagonal

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms