Check Availability
  • TRUE TEMPER 

    Pinch Point Bar, 66-1/4" L X 1-1/2" W, Steel

  • Item # 21YM28
  • Mfr. Model # 1162500
Pinch Point Bar,  66-1/4" L X 1-1/2" W, Steel
Qty
  • Web Price
    $57.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YM28
Mfr. Model # 1162500
UNSPSC #27112502
Catalog Page 823
Shipping Weight 26.77 lbs
Country of Origin India *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 66-1/4"
Overall Width 1-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/2"
Dia. 1-1/2"
Material Steel
Color Black
Features Round Tapered Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms