Check Availability
  • TRUE TEMPER 

    Pinch Point Bar, 36" L X 1" W, Steel

  • Item # 21YM27
  • Mfr. Model # 1161300
Pinch Point Bar,  36" L X 1" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YM27
Mfr. Model # 1161300
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.07 lbs
Country of Origin India *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 36"
Overall Width 1"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1"
Material Steel
Color Black
Features Pry and Move Heavy Objects with Ease. Heavy-Duty Steel. Type, Wrecking/Pry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms