Check Availability
  • TRUE TEMPER 

    Gooseneck Wrecking Bar, 30" L X 3/4" W, Tempered Steel

  • Item # 6EUP0
  • Mfr. Model # 1171000
Gooseneck Wrecking Bar,  30" L X 3/4" W, Tempered Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EUP0
Mfr. Model # 1171000
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.39 lbs
Country of Origin India *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 30"
Overall Width 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 3/4"
Dia. 5"
Material Tempered Steel
Color Black
Features Goose neck design with nail puller on one end and chisel on the other.
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms