Check Availability
  • Wildland Gear Packs and Bags
  • TRUE NORTH GEAR-FR CLOTHING 

    Red Gear Bag, 1000D Cordura®, Includes Removable Toiletry Bag, Removable Dry Bag

  • Item # 54TX95
  • Mfr. Model # CB2103
Red Gear Bag,  1000D Cordura®,  Includes Removable Toiletry Bag, Removable Dry Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TX95
Mfr. Model # CB2103
UNSPSC #53121705
Shipping Weight 4.4 lbs
Country of Origin Vietnam *
Item Gear Bag
Color Red
Material 1000D Cordura(R)
Storage Capacity 6500 cu. in.
Height 14"
Width 16"
Length 29"
Includes Removable Toiletry Bag, Removable Dry Bag
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In