Check Availability
Black Chainsaw Pack,  1000D Cordura®, Nylon, Leather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-profile pack makes it easy to carry your chainsaw on your back, with a design that helps keep your gear from bouncing or swinging as you move; foam belt and harness makes it more comfortable. Load or unload your saw in seconds. Pack includes drawstring pockets for carrying fuel, water, and other essentials; a case for carrying a Next Generation fire shelter (shelter sold separately); and an axe scabbard. Modular design lets you position pouches anywhere along the belt or the back of the rig. Pack accommodates wraparound, top, and side handle bars. Fits people more than 5 ft. tall.
Show More Close
 

Technical Specifications

Item # 8PYJ6
Mfr. Model # CH210
UNSPSC #46191605
Shipping Weight 4.9 lbs
Country of Origin Vietnam *
Item Chainsaw Pack
Color Black
Material 1000D Cordura(R), Nylon, Leather
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.