Check Availability
  • TRUCKSPEC 

    Tire Gauge,12 to 150 psi Pressure Range

  • Item # 52YG19
  • Mfr. Model # JL-5018VP
Tire Gauge,12 to 150 psi Pressure Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YG19
Mfr. Model # JL-5018VP
UNSPSC #23151820
Shipping Weight 0.56 lbs
Country of Origin China *
Item Dual Foot Tire Gauge
Pressure Range 12 to 150 psi
Max. Air Pressure 150 psi
Size 11-1/2"
Length 11-1/2"
Rim Hole Size 0.453/0.625"
Color Silver
Material Steel
Features Heavy Duty Construction
Includes Chuck
Used For Tires
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms