This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TRUCK LITE CO INC 

    Back Up Lamp,Oval,White

  • Item # 8FXA0
  • Mfr. Model # 60204C
Back Up Lamp,Oval,White

Technical Specifications

Item # 8FXA0
Mfr. Model # 60204C
UNSPSC #25172901
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Back Up Lamp
Lens Shape - Vehicle Lighting Oval
Lens Color - Vehicle Lighting White
Power Source 12VDC
Current Drawn 2.1A
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Features Sealed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms