Check Availability
  • TRU-FLATE 

    White Tire Lettering Stick, 1/2"W x 4-5/8"L

  • Item # 1ELC7
  • Mfr. Model # 17-235
White Tire Lettering Stick, 1/2"W x 4-5/8"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ELC7
Mfr. Model # 17-235
UNSPSC #25172504
Shipping Weight 0.01 lbs
Country of Origin China *
Item Tire Lettering Stick
Color White
Size 1/2"W x 4-5/8"L
Material Wax
Features Restoring the White on Hollow and Raised Letters on Tires
Used For Tires
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms